Shop All Epoxy & Structural Adhesives
Permatex
Epoxy Adhesive, Gray, Syringe
Mfr # 80638
Zoro # G300429485
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Container Type Syringe
- Weight 419.2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Permatex
- MFR # 80638
- Zoro # G300429485
- UPC # 686226806383
- Country of Origin Unknown
- Category Epoxy & Structural Adhesives
Details
Item | Epoxy Adhesive |
Color | Gray |
Container Type | Syringe |
Weight | 419.2 oz |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENON 10 lb. Refractory Mortar (120913)
- FASTCAP Glue Dispenser, Yellow/White, 4 oz, Plastic (GB.BABEBOT)
- ABATRON Wood Hardener Can Amber LiquidWood (LW2GKR)
- DAP Premium Elastomeric Filler and Sealant (7079810082)
- PERMATEX Permatex Automotive Plastic Bond Epoxy Stick 2oz. Carded (84330)
- PERMATEX PERMAPOXY 4 Min. Multi-Metal Epoxy Grey .84 dual syringe (84109)
- PERMATEX Permapoxy 5 Minute General Purpose Clear .6oz Tubes, carded (84201)
- PERMATEX Permatex Permapoxy 4 Min, 84209 (84209)
- PERMATEX Permapoxy High Strength Epoxy Clear .84fl oz Dual Syringe (84107)
- PERMATEX 2 Minute General Purpose Epoxy, .84 oz. dual syringe, carded (84160)
- J-B KWIK J-B Weld KwikWeld High Strength Automotive Epoxy Paste 2 oz (8276)
- Permatex Epoxy & Structural Adhesives