Shop All All Purpose Cleaners
Permatex
Earth Soap Concentrated Cleaner
Mfr # 27932
Zoro # G000542859
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 fl oz
- Color Clear
- Standards VOC Certified
- Application Method Spray
- pH 9.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Permatex
- MFR # 27932
- Zoro # G000542859
- UPC # 77174003403
- Country of Origin Unknown
- Category All Purpose Cleaners
Dimensions
Size | 32 fl oz |
Details
Color | Clear |
Item | Permatex Earth-soap High Performance Cleaner/Degreaser |
Standards | VOC Certified |
Application Method | Spray |
pH | 9.8 |
Application | Floor, Tool, Countertop, Metal Surface, Machinery |
Removes | Grease, Carbon, Dirt, Smoke Film, Oil, Adhesive, Stain, Soot |
Type | Surface Cleaner |
Features | Solvent-free, Phosphate-free, Environmentally Friendly; 25% Post-consumer-waste; 25% Recycled Content |
Description
Earth Soap Concentrated Cleaner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Mini Wire Brush Set, 3 pcs., 12PK (10481)
- CASCADES PRO Tuff-Job Premium Foodservice Towel, White/Blue, 13x24, 1/4 Fold, PK72 (W930)
- LIBMAN 2.5 in. W Soft Bristle 12 in. Plastic/Rubber Handle Bottle Brush (1352)
- FRESHWAVE IAQ Laundry Odor Eliminator, 1 gal Jug, Liquid, Unscented, Clear (563)
- PERMATEX ITW Permatex 26832 CPC 32 oz Spray Nine Multi Purpose Germicidal Cleaner; Case of 12 (26832 CPC)
- PERMATEX Permatex 1 Gallon Fast Orange Pumice Lotion Hand Cleaner 25219 (686226252197)
- SC JOHNSON Cleaner, Multi-Surface, Fantastik, 128 oz/1 Gallon, GN, 4PK (SJN311930CT)
- LYSOL Antibacterial Kitchen Cleaner, 22 oz. Trigger Spray Bottle, Citrus, 9 PK (79556)
- MR. CLEAN Mr. Clean Clean Freak Original Scent Deep Cleaning Mist Refill Liquid 16 oz (3700079128)
- DIVERSEY GP Forward General Purpose Cleaner, 50.7 fl oz (1.6 quart) Citrus, 2 PK (DVO93145395)
- PROTOCHEM LABORATORIES High Count Bacterial Enzyme Deodorizer Cleaner Urine Odor And Stain Remover, 32 oz., EA1 (PC-ENZO II-UBG-1)
- Permatex All Purpose Cleaners