Shop All Threadlockers
Permatex
Automotive Medium Strength Threadlocker Blue 6ml Tube Carded
Mfr # 24200
Zoro # G000405383
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Permatex
- MFR # 24200
- Zoro # G000405383
- UPC # 686226242006
- Country of Origin United States
- Category Threadlockers
Details
Item | Threadlocker |
Color | Blue |
Description
OEM specified. All-purpose, medium strength threadlocker. Ideal for all nut and bolt applications 1/4′′ to 3/4′′ (6mm to 20mm). Eliminates need for stocking expensive lock nuts and lock washers. Locks and seals while preventing parts loosening due to vibration. Protects threads from corrosion. Removable with hand tools for easy disassembly. Conforms to ASTM D 5363 AN0321 (Mil-S-46163A, Type II, Grade N).
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Polyester Tape, Blue, 1.25" x 72 yd. (8901)
- 3M Yellow Duct Tape 3920-YL, 1.88"x20yd, PK12 (3920-YL)
- TITEBOND Sealant, 10.1 oz, Cartridge, Translucent, Advanced Polymer Base (71111)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTZ1)
- PERMATEX 25210 High Strength Removable Orange ThreadLocker (P13-25210)
- PERMATEX Automotive Surface Insensitive Threadlocker Blue 10 Ml Carded 2 (24300)
- PERMATEX Compound - Thread Locking (27140)
- PERMATEX Permatex Automotive High Strength Threadlocker Red 6ml Tube, Carded (27100)
- PERMATEX Threadlocker S&Lk 1.18Oz (57535)
- PERMATEX Permatex Automotive Surface Insensitive Blue Threadlocker - 6 mL (24027)
- INTERSTATE PNEUMATICS Medium Strength Medium Duty Professional Formula Thread Locker 50ml, PK 12 (TB750-BX)
- Permatex Threadlockers