Shop All Anti-Seize Compounds
Permatex
Anti-Seize Compound, Nickel, 1-Lb. Bottle
Mfr # 77164
Zoro # G2974361
product price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Container Size 16 oz
- Max. Operating Temp. 2,400 Degrees F
- Min. Operating Temp. -65 Degrees F
- NSF Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Permatex
- MFR # 77164
- Zoro # G2974361
- UPC # 686226771643
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 16 oz |
Description
General Purpose Anti-Seize, 16 oz, Brush-Top Can, Nickel, Paste, -65 Degrees F, 2,400 Degrees F, Permatex, Gray, Non-Flammable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTLICK Cutting and Tapping Fluid, Pail, 5 gal. (69005)
- STARRETT Layout Fluid, Aerosol, Blue, 11.5 oz. (1611)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 1-7/8" (10S178)
- ZORO SELECT Capacitor-Start Belt Drive Motor, 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (1AGG3)
- PERMATEX .50 Pint Anti-Seize Lubricant 80078 (PE309429)
- PERMATEX Anti-Seize Compound, Silver, 8-Oz. Bottle (80078)
- PERMATEX Anti Seize Compound, Silver, 4-Oz. Bottle (80071)
- PERMATEX Anti-Seize Lubricant 4Oz (80071)
- PERMATEX Anti Seize Compound, Copper, 8-Oz. Bottle (09128)
- PERMATEX Permatex 230-80208 #767 Anti-Seize Lubricant 1 Lb Brush Top Bottle (230-80208)
- LOCTITE Anti Seize Compound, White Hi-Temp, 8oz LB 8036(TM) (302677)
- Permatex Penetrants and Lubricants