Shop All Epoxy & Structural Adhesives
Permatex
Accelerator, Clear, 0.7 fl oz, Bottle
Mfr # 82516
Zoro # G100429555
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 0.7 fl oz
- Container Type Bottle
- Dry Time 0 to 30 sec
- Base Type Acetone-Based
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Permatex
- MFR # 82516
- Zoro # G100429555
- UPC # 686226825162
- Country of Origin Unknown
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 0.7 fl oz |
Details
Item | Accelerator |
Color | Clear |
Container Type | Bottle |
Dry Time | 0 to 30 sec |
Base Type | Acetone-Based |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP 10.1 Oz Gray Concrete Watertight Filler and Sealant (18021)
- 3M Epoxy Adhesive, DP810 Series, Gray, Pail, 12 PK, 1:01 Mix Ratio, 10 min Functional Cure (810)
- 3M Rubber Splicing Tape, 130C, Scotch, 3/4 in W x 30 ft L, 30 mil thick, Black, 1 Pack (130C-3/4X30FT)
- LOCTITE Squeeze Bottle Kit, Plastic 10 PK White (475361)
- PERMATEX 2 Minute General Purpose Epoxy, .84 oz. dual syringe, carded (84160)
- PERMATEX Automotive Permapoxy General Purpose Epoxy Clear dual syringe (84101)
- PERMATEX Permapoxy High Strength Epoxy Clear .84fl oz Dual Syringe (84107)
- PERMATEX Permapoxy 5 Minute General Purpose Clear .6oz Tubes, carded (84201)
- PERMATEX Itw Permatex Threadlock Medstr Blu Gel 36Ml 24240 (7604549)
- PERMATEX High Strength Repair Kit 30 gm (90217)
- HENKEL 50G Extreme Glue Liquid (2627062)
- Permatex Epoxy & Structural Adhesives