Shop All Epoxy & Structural Adhesives
Permatex
2 Minute General Purpose Epoxy, .84 oz. dual syringe, carded
Mfr # 84160
Zoro # G200433971
product price: $8.85
/ea
Sold in multiples of 2 for $17.70
$17.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Container Type Tube
- Weight 13 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Permatex
- MFR # 84160
- Zoro # G200433971
- UPC # 686226841605
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Details
Color | Clear |
Container Type | Tube |
Weight | 13 oz |
Description
Permatex General Purpose 1 Minute Gel Epoxy is a fast setting, two-part adhesive and filler system specially formulated with a Blue Dye Indicator that disappears when it’s fully mixed and ready to use. The advanced gel formulation reduces mess and waste compared to traditional epoxies; unique indicator system takes the guesswork out of “ready to use”.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Wood Glue, 1 gal, Jug, II Premium (5006)
- DAP Window, Door & Siding Sealant, 9.8 oz, Cartridge, Aluminum, Silicone Rubber Base (8643)
- HARVEY Gas Leak Detector 2Oz (039300)
- DAP Indoor & Outdoor Sealant, 10.1 oz, Cartridge, Almond, Acrylic Polymer Base (70798-18288)
- PERMATEX Permapoxy High Strength Epoxy Clear .84fl oz Dual Syringe (84107)
- PERMATEX Permatex Automotive Plastic Bond Epoxy Stick 2oz. Carded (84330)
- PERMATEX Permapoxy 5 Minute General Purpose Clear .6oz Tubes, carded (84201)
- PERMATEX Contact Cement, Black, Tube (84145)
- PERMATEX High Strength Repair Kit 30 gm (90217)
- PERMATEX Automotive Permapoxy General Purpose Epoxy Clear dual syringe (84101)
- 3M Instant Adhesive, 04247 Series, Black, 1 oz, Bottle, 1 hr Functional Cure (04247)
- Permatex Epoxy & Structural Adhesives