Permasteel PS-203F1-SAGE 80 qt. Portable Rolling Patio Cooler; Sage
Mfr # PS-203F1-SAGE
Zoro # G703881170
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Permasteel
- MFR # PS-203F1-SAGE
- Zoro # G703881170
- UPC # 810050790260
- Country of Origin China
- Category Portable Coolers
Description
This 80 quart outdoor antique patio furniture style cooler cart will add elegance to any backyard & outdoor patio. Entertain your guests with this beautiful powder coated steel rolling patio cooler cart with its insulated basin that keeps your beverages cold for multiple hours with its injected molded insulation technology. It holdsup to 110 12oz cans with plenty of room for ice. Featuring a powder coated finish for long life & split double lid for easy access to cold drinks. Once you have your preferred drink, you can easily remove the cap with the convenient bottle opener & cap catcher. This patio cooler includes four heavy-duty casters for easy mobility, Two locking for stability once in the desired area. Easily roll this patio cooler to any desired location wherever the party Goes. After use, simply pull the plug & drain. The convenient lower rack/shelf provides extra space for extra beverages or other items you wish to store. Feel confident in this Permasteel patio cooler as a solution for all of your patio cooler needs.
Features- Furniture style design
- Insulated basin keeps drinks cold up to 36 hours
- Double lid for easy access
- Two handles for easy movement
- Bottom Tray extra space for drink & snacks
- Four casters two locking
- Durable powder coated steel construction fade resistant
- Pepsi-Cola styling
- Perfect for entertaining
- Includes bottle opener and cap catcher
- Drain plug located on backside
- Removable legs
- Color: Sage
- Lid Style: Detached
- Outdoor Living Product Type: Chest Cooler
- Material: Steel
- Weight: 56 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY FORGE 0.5 in. L Nylon Flag Pole Snap Clips (FC2)
- FEBI Pump, 23113 (23113)
- CHAPIN Piston Pump Repair Kit (6-8180)
- ZORO SELECT Plant Protection Fabric, 10 x 12 ft. (31NG33)
- PLASTILITE Insulated Foam Cooler 12'' x 10 1/2'' x 10 5/8'' - 1 1/2'' Thick (451SL1016PLT)
- DIAL MFG Cooler Leg Kit Sq Corner (7808)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 20.0 qt. (4400513)
- IGLOO Igloo 451 - Beverage Cooler, Insulated, 5 Gallons (451)
- IGLOO MaxCold Black 24 cans Backpack Cooler (66132)
- ORCA Orca 8555740 ORCW040 40 qt. Insulated Cooler; White (8555740)
- ENGEL Marine Chest Cooler, 108.0 qt. Capacity (ENG123)
- Permasteel Portable Coolers