Permasteel PS-203F1-RED 80 qt. Portable Rolling Patio Cooler; Red
Mfr # PS-203F1-RED
Zoro # G503881004
Product Information
- Brand Permasteel
- MFR # PS-203F1-RED
- Zoro # G503881004
- UPC # 182995001993
- Country of Origin China
- Category Portable Coolers
Description
This antique furniture style 80 quart steel patio cooler cart will add elegance to any backyard and outdoor patio. Entertain your guests with this beautiful powder coated steel Patio Cooler that is well constructed with its insulated basin to keep your beverages cold up to 36 hours. It holds up to 110 12oz cans with plenty of room for ice. Featuring injected molded insolation to keep your drinks cold for the duration of the party and beyond, powder coated finish for long life, and split double lid for easy access to cold drinks. Once you have your preferred drink, you can easily pop the cap off with the convenient bottle opener and catch the bottle cap with the included cap catcher. This patio cooler includes four heavy-duty casters for easy mobility, two locking for stability once in the desired area. After use, its easy to drain the cooler with the build in stainless steel drain tube & cap.
Features- 80 quart antique rolling cooler
- Powder coated steel construction
- Insulated basin to retain cold up to 36 hours
- Four casters , two locking
- Removable dual hinged lid for easy access
- Holds up to 110-12oz cans plus ice
- Color: Red
- Capacity: 80 qt.
- Lid Style: Attached
- Outdoor Living Product Type: Chest Cooler
- Material: Steel
- Weight: 56 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Air Filter (5 Pack of 491588S) (4101)
- MAYNE Nantucket Window Box 4' - Black (4831-B)
- ENGEL Marine Chest Cooler, 13.0 qt. Capacity (UC13S)
- LANDSCAPERS SELECT Planter Wall Mount Coco 14In (GB-4315-3L)
- IGLOO BEVERAGE COOLER RED 1GAL (31379)
- LOGO BRANDS Dallas Cowboys Backpack Cooler (609-612)
- SERVICE IDEAS Double Wall Party Tub, 1.5 Gallon, Stainless Steel, Brushed (PT2BS)
- ASSAULT INDUSTRIES Assault Cooler, Black (ASL101005SG0101)
- COLEMAN CHILLER™ 9-Can Soft-Sided Portable Cooler - Black (2158131)
- KOOLATRON 18 Quart Compact 12-Volt Thermo-Electric Cooler/Warmer (P-20WH)
- GATORADE Beverage Cooler, 3 gal., Orange (50429SM-23)
- Permasteel Portable Coolers