Permasteel PS-203-TURQ 80 qt. Portable Rolling Patio Cooler; Turquoise
Mfr # PS-203-TURQ
Zoro # G703880968
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Permasteel
- MFR # PS-203-TURQ
- Zoro # G703880968
- UPC # 182995002006
- Country of Origin China
- Category Portable Coolers
Description
This vintage style 80 quart steel patio cooler cart will add elegance to any backyard and outdoor patio. Entertain your guests with this beautiful powder coated steel Patio Cooler that is well constructed with its insulated basin to keep your beverages cold up to 36 hours. It holdsup to 110 12oz cans with plenty of room for ice. Featuring injected molded insolation to keep your drinks cold for the duration of the party & beyond, powder coated finish for long life, & split double lid for easy access to cold drinks. Once you have your preferred drink, you can easily pop the cap off with the convenient bottle opener & catch the bottle Cap with the included cap catcher. This patio cooler includes four heavy-duty casters for easy mobility, Two locking for stability once in the desired area. After use, its easy to drain the cooler with the built in stainless steel drain tube & cap.
Features- Powder coated steel construction
- Insulated Basin to retain cold up to 36 hours
- Four casters, two locking
- Removable dual hinged lid for easy access
- Holds up to 110-12oz cans plus ice
- Color: Turquoise
- Capacity: 80 qt.
- Lid Style: Attached
- Outdoor Living Product Type: Chest Cooler
- Material: Steel
- Weight: 39 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENWARE Professional Pocket Grafting Tool (GA2691526)
- GROWT PEBBLES CLY .35 CUFT 10L (GMC10L)
- ZORO SELECT Tree-Watering Ring, Rubber/Plastic, ID, L (2LPN4)
- ZORO SELECT Garden Cart, 1000 lb., 54 In. L, 24 In. W (GC-2448-2-10PN-83T)
- IGLOO MaxCold Black 24 cans Backpack Cooler (66132)
- IGLOO Tag Along Too Turquoise 11 qt Cooler (32653)
- ZORO SELECT 5 gal. Red HDPE Beverage Cooler (42196)
- IGLOO 10GAL Comm WTR Cooler (4101)
- IGLOO Marine Chest Cooler, Cap. 70qt, Gray-White (50548)
- IGLOO Legend 12 Cooler Red (43358)
- IGLOO Igloo 385-431 3 Gal. Industrial Water Cooler (385-431)
- Permasteel Coolers & Hydration Packs