Shop All Portable Coolers
Permasteel
Permasteel PS-203-BLUE 80 qt. Portable Rolling Patio Cooler; Blue
Mfr # PS-203-BLUE
Zoro # G403881104
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Permasteel
- MFR # PS-203-BLUE
- Zoro # G403881104
- UPC # 810050790963
- Country of Origin China
- Category Portable Coolers
Description
This stylish 80 Quart powder coated patio party cooler cart will add a classic touch to any backyard or patio. It holds up to 110 12oz cans with plenty of room for ice. The insulated basin keeps drinks cool for up to 36 hours. The versatile design includes four heavy-duty casters for easy mobility, two locking for stability once in the desired area. Keep guests happy outside your home and drinks cool. The cooler features an easy to use cap remover. The additional shelf below adds space for more drinks and snacks.
Features- Powder coated steel construction
- Insulated Basin to retain cold up to 36 hours
- Four casters, two locking
- Removable dual hinged lid for easy access
- Holds up to 110-12oz cans plus ice
- Color: Blue
- Capacity: 80 qt.
- Lid Style: Detached
- Outdoor Living Product Type: Chest Cooler
- Material: Steel
- Weight: 39 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENFORCER 17 oz. Aerosol Indoor/Outdoor Insect Killer, PK12 (1047651)
- CHAMPION SPORTS Coaching Sticks Set of 6, 60"H, PK6 (CK60)
- LEISURE SPORTS Landing Fly Fishing Net Equipment, Clear Rubber Mesh, Wooden Handle Angler Tool for Catch and Release (330297HXR)
- ICE-BRIX Ice-Brix™ Cold Packs, 5-1/2" x 4" x 3/4", White, 48/Case (IB6BPD)
- IGLOO Igloo 431 - Beverage Cooler, Insulated, Yellow / Red, 3 Gallons (431)
- PELICAN Cooler (14QT)
- IGLOO Beverage Cooler, 2 gal., Yellow (421)
- CANYON COOLERS Cooler, Pro65 Sandstone (PRO65S)
- CANYON COOLERS Cooler, Pro45 White Mable (PRO45WM)
- IGLOO Collapse&Cool 6Can Assd (64879)
- WHOLE-IN-ONE Folding Portable Game Cooler Seat - Black (WH3006342)
- Permasteel Portable Coolers