Permasteel PG-40C10-RD Square Portable Charcoal Grill; Red
Mfr # PG-40C10-RD
Zoro # G703720592
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Permasteel
- MFR # PG-40C10-RD
- Zoro # G703720592
- UPC # 810050790864
- Country of Origin China
- Category Grills & Smokers
Description
Upgrade your outdoor grilling setup with the Permasteel Portable Charcoal Grill. This portable grill offers a total cooking surface of 153 square inches and is perfect for grilling burgers, steaks, chicken, vegetables, and more. The removable lid with handle latches into place, making it easy to carry the grill from the car to the campsite or tailgate. The powder-coated lid and firebox with red finish are designed for long-lasting durability, while the chrome-plated cooking grates and porcelain-coated charcoal pan provide even heat distribution and retention. Measuring 14.37" x 14.37" x 12.2", this compact portable grill is ideal for use while on-the-go or in the backyard.
Features- 0.8 mm CRS Red Powder Coated Lid
- 0.6 mm CRS Red Powder Coated Firebox
- Chrome Plated Cooking Grate
- Porcelain Glossy Charcoal Pan
- Color: Red
- Grill & Smoker Fuel Type: Charcoal
- Outdoor Living Product Type: Portable Grill
- Grill Material: Painted Steel
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIENS Auger Cable Attachment, Fits Ariens (06900303)
- MI-T-M Variable Nozzle Assembly, 1.25mm (16-0412)
- BRIGGS & STRATTON Control Box Assembly (7103677YP)
- LENNYPADS Lennypads 4848LPT 48 x 48 in. Jumbo Washable Pet Pad - Tan Plaid (4848LPT)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (MCB-60)
- OLD SMOKEY Old Smokey 16063002202 Charcoal Grill #22 Grill Large (16063002202)
- RANKAM OG2026001-KF Kingsford 18 in. Round Kettle Grill (RA576812)
- GOZNEY ARC Liquid Propane Outdoor Pizza Oven Bone (GAPBNUS1424)
- KING KOOKER Outdoor Cooker, Propane, 54K BTU, 6qt. Cast Iron Pot (1650)
- BACKYARD PRO LPG30 30in Stainless Steel Liquid Propane Outdoor Grill (554LPG30)
- KING KOOKER Outdoor Cooker, Propane, 24" tall, 80K BTU (24 PKT)
- Permasteel Grills & Smokers