Shop All Grill Accessories
Permasteel
Permasteel PA-1023BK Grill Cover for 2 or 3 Burner Grills; Black
Mfr # PA-1023BK
Zoro # G603719320
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Permasteel
- MFR # PA-1023BK
- Zoro # G603719320
- UPC # 182995001122
- Country of Origin China
- Category Grill Accessories
Description
Maximize the life of your grill by providing year round protection with this Permasteel 2-3 burner grill cover. Made with water proof vinyl with heavy duty polyester backing materials to withstand harsh elements. This cover features ventilation slots to minimize condensation in humid conditions and closure strips on both sides to ensure your grill cover stays on grill even in windy condition. Fits most 2-3 burner grills.
Features- Fits 2-3 Burner Has Grills up to 32 x 22 x 46 in.
- The Soft, Waterproof Vinyl is Easy to Clean & Features Heavy Duty Gauge Polyester Backing for Added Durability
- Ventilation Slots & Closure Strips Help Ensure that Your Grill Cover Stays on Even in Windy Leather
- Handles Allow for Easy Fitting and Removal
- Color: Black
- Grill Cover Type: Cart-style
- Outdoor Living Product Type: Grill Cover
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Ash Tray, 1-19/32 gal., Black (FGR1012EBK)
- A & I PRODUCTS Filter; Outer Air 7" x7" x15" (A-84479228)
- MTD Clutch Asm (953-08145)
- SOLENIS HTH 50LB Filter Sand (67120)
- ALFA Stainless Steel Black Pizza Peel Set 5 (AC-5PSET36BK)
- GHP GROUP 18 in. Grill Brush with Nylon Bristles & Stainless Steel Scraper (DGLDG18GBN-D)
- WEBER 21 Charcoal Grill Rake (7649)
- CHAR-BROIL HEAT TENT 13.5""W SS UNV (8945289P12)
- A-MAZE-N PRODUCTS Stainless Steel Tube Smoker (A-4971)
- PIT BOSS Smoker Cvr Vert 7Ser (73752)
- YUKON GLORY Premium Grill Topper Tray Grilling Pan Stainless Steel Great for BBQ Fish Veggies (YG-719)
- Permasteel Grill Accessories