Shop All Surge Protectors
Perma Power
TRANSIENT VOLTAGE 330V 15A AMP 120V-AC SURGE SUPPRESSOR
Mfr # R5BZ-15
Zoro # G210145222
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perma Power
- MFR # R5BZ-15
- Zoro # G210145222
- Country of Origin Unknown
- Category Surge Protectors
Details
Item | Surge Suppressor |
Voltage | 120V |
Description
PERMA POWER R5BZ-15 TRANSIENT VOLTAGE 330V 15A AMP 120V-AC SURGE SUPPRESSOR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Hercules Full Shield Spdt-Db Maintained (576-DWH)
- RACO Grounding Bushing, 1-61/64" L, 2" Conduit (1218)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Hinged (A12N126)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31EGXXXX)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (MP200-120Y)
- STEREN HDMI Surge Protector (BL-526-061)
- SOUTHWIRE Surge Guard 34931 Portable Surge Guard W/ Wireless Communication; 30A (34931)
- CITEL Line Protector, 24V, 2 (DLAW-24D3)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 25kA (STFV02510N)
- CITEL Surge Protector, 1 Phase, 230/400V, 2 (DS240S-230)
- SUPCO Surge Protector, 1 Phase, 120/240V, 2 Poles, 2 (LBK10)
- Perma Power Power System Protection