Shop All Concrete and Asphalt Repair - Patches and Compounds
Perma-Patch
Crack Fill and Sealer
Mfr # PP-CF-GATOR5
Zoro # G512471968
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Concrete Repair; Repairing Cracks
- For Use On Surface Material Concrete, Asphalt
- Color Black
- Container Type Pail
- Container Size 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perma-Patch
- MFR # PP-CF-GATOR5
- Zoro # G512471968
- UPC # 739447070160
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Container Size | 5 gal |
Maximum Crack Width+1 | 1 in |
Details
Item | Crack Filler |
Application | Concrete Repair; Repairing Cracks |
For Use On Surface Material | Concrete, Asphalt |
Color | Black |
Container Type | Pail |
Coverage | 75 to 100 sq ft (Paint Roller), 90 to 115 sq ft (Squeegee) |
Working Time | 24 hr |
Full Cure Time | 48 hr |
Product Form | Liquid |
Standards | PAH Compliant, VOC Compliant |
Base Material | Asphalt |
Resistance Properties | Abrasion Resistant, Chemical Resistant, Crack Resistant, Fungus Resistant, High Temperature Resistant, Impact Resistant, Low Temperature Resistant |
Patching and Repairing Properties | Flexible, Quick Drying, Self Leveling, Textured |
Maximum Thickness | 2 in |
Minimum Performance Temperature | 40 Degrees F |
VOC Content+1 | 0.0 lbs/gal |
Maximum Traffic Hours | 24 hr |
Cure Type | Ambient, Heat, Ultraviolet |
Minimum Traffic Hours | 2 hr |
Minimum Thickness | 2 in |
Maximum Performance Temperature | 300 Degrees F |
Description
Crack Filler, Product Type Crack Filler, Base Material Asphalt, Cure Type Ambient, Heat, Ultraviolet, Patching and Repairing Properties Flexible, Quick Drying, Self Leveling, Textured, Resistance Properties Abrasion Resistant, Chemical Resistant, Crack Resistant, Fungus Resistant, High Temperature Resistant, Impact Resistant, Low Temperature Resistant, Product Form Liquid, Container Size 5 gal, Container Type Pail, Coverage 75 to 100 sq ft (Paint Roller), 90 to 115 sq ft (Squeegee)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.