Shop All Concrete and Asphalt Repair - Patches and Compounds
Perma-Patch
Cold Pour Crack Sealant
Mfr # PP-CFG-1
Zoro # G212471947
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Concrete Repair; Repairing Cracks
- For Use On Surface Material Concrete, Asphalt
- Container Type Jug
- Container Size 1 gal
- Coverage 24 sq ft @ 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perma-Patch
- MFR # PP-CFG-1
- Zoro # G212471947
- UPC # 739447070115
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Container Size | 1 gal |
Maximum Crack Width+1 | 2 in |
Details
Item | Crack Filler |
Application | Concrete Repair; Repairing Cracks |
For Use On Surface Material | Concrete, Asphalt |
Color | Gray |
Container Type | Jug |
Coverage | 24 sq ft @ 1 in |
Working Time | 24 hr |
Full Cure Time | 48 hr |
Minimum Application Temperature | 40 Degrees F |
Maximum Application Temperature | 100 Degrees F |
Product Form | Liquid |
Standards | ASTM D6690 |
Base Material | Asphalt |
Resistance Properties | Chemical Resistant, Crack Resistant, Fungus Resistant, High Temperature Resistant, Impact Resistant, Low Temperature Resistant |
Cure Type | Ambient, Heat, Ultraviolet |
Patching and Repairing Properties | Flexible, Quick Drying, Self Leveling |
Minimum Traffic Hours | 0 hr |
Minimum Thickness | 2 in |
Maximum Thickness | 2 in |
VOC Content+1 | 0.0 lbs/gal |
Maximum Traffic Hours | 24 hr |
Description
Crack Filler, Product Type Crack Filler, Base Material Asphalt, Cure Type Ambient, Heat, Ultraviolet, Patching and Repairing Properties Flexible, Quick Drying, Self Leveling, Resistance Properties Chemical Resistant, Crack Resistant, Fungus Resistant, High Temperature Resistant, Impact Resistant, Low Temperature Resistant, Product Form Liquid, Container Size 1 gal, Container Type Jug, Coverage 24 sq ft @ 1 in, Full Cure Time 48 hr, Maximum Crack Width 2 in, Maximum Thickness 2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.