Shop All Concrete and Asphalt Repair - Patches and Compounds
Perma-Patch
Cold Patch, 50 lb
Mfr # PP-50-PLC
Zoro # G608422478
Sold in multiples of 60 for $1,109.40
$1,109.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PP-50-PLC
- Application Highway, Loading Ramp, Parking Lot, Pothole, Road, and Sidewalk Repair
- For Use On Surface Material Asphalt, Concrete, Metal, Steel, Wood
- Container Type Bag
- Container Size 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perma-Patch
- MFR # PP-50-PLC
- Zoro # G608422478
- UPC # 739447030102
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Container Size | 50 lb |
Details
Item | Cold Patch |
Series | PP-50-PLC |
Application | Highway, Loading Ramp, Parking Lot, Pothole, Road, and Sidewalk Repair |
For Use On Surface Material | Asphalt, Concrete, Metal, Steel, Wood |
Container Type | Bag |
Coverage | 5 sq ft @ 1 in |
Full Cure Time | 1 min |
Product Form | Solid |
Cure Type | Pressure |
Product Type | Cold Patch |
For Use With | Asphalt, Concrete Pavement |
Resistance Properties | Weather Resistant |
Working Time | 2 mo |
Base Material | Limestone Asphalt Mix |
Minimum Thickness | 1/4 in |
Compatible Materials | Concrete & Masonry, Metal, Wood |
Description
Cold Patch, Product Type Cold Patch, Base Material Limestone Asphalt Mix, Cure Type Pressure, Resistance Properties Weather Resistant, Product Form Solid, Container Size 50 lb, Container Type Bag, Coverage 5 sq ft @ 1 in, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness 1/4 in, Maximum Traffic Hours Not Applicable, Application Highway, Loading Ramp, Parking Lot, Pothole, Road, and Sidewalk Repair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, 1 mil, 3/4"x72 yd., Black (3M 1350 0.75" x 72 yds Black)
- MAKITA LXT 29 oz., Caulk and Adhesive Gun, 18V (XGC01ZC)
- LOCTITE Wicking Threadlocker, LOCTITE 290, Green, Medium Strength, Liquid, 10 mL Bottle (233731)
- AP PRODUCTS AP Products APP017-90852 Sika Flex 201 Polymer Non-Sag Sealant; White (APP017-90852)
- PERMA-PATCH Cold Patch, 50 lb (PP-50-FP)
- PERMA-PATCH 60 lb. Black Cold Patch (PP-60-C)
- PERMA-PATCH Crack Filler, Ambient, 45 lb, Gray (PPCS-GMAS-MB)
- PERMA-PATCH Cold Patch, Black, 60 lb. Bag (PP-60-F)
- PERMA-PATCH Cold Patch, 50 lb (PP-50-CP)
- PERMA-PATCH Cold Patch, 30 lb (PP-30-FP)
- DAP 5 lb. Gray Quick Plug Hydraulic Cement (14086)
- Perma-Patch Concrete and Asphalt Repair - Patches and Compounds