Shop All Concrete and Asphalt Repair - Patches and Compounds
Perma-Patch
Cold Patch, 40 lb
Mfr # PP-40-PLC
Zoro # G808422469
product price: $15.75
/ea
Sold in multiples of 70 for $1,102.50
$1,102.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PP-40-PLC
- Application Highway, Loading Ramp, Parking Lot, Pothole, Road, and Sidewalk Repair
- For Use On Surface Material Asphalt, Concrete, Metal, Steel, Wood
- Container Type Bag
- Container Size 40 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perma-Patch
- MFR # PP-40-PLC
- Zoro # G808422469
- UPC # 739447030003
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Container Size | 40 lb |
Details
Item | Cold Patch |
Series | PP-40-PLC |
Application | Highway, Loading Ramp, Parking Lot, Pothole, Road, and Sidewalk Repair |
For Use On Surface Material | Asphalt, Concrete, Metal, Steel, Wood |
Container Type | Bag |
Coverage | 4 sq ft @ 1 in |
Full Cure Time | 1 min |
Product Form | Solid |
Base Material | Limestone Asphalt Mix |
Working Time | 2 mo |
For Use With | Asphalt, Concrete Pavement |
Minimum Thickness | 1/4 in |
Cure Type | Pressure |
Resistance Properties | Weather Resistant |
Product Type | Cold Patch |
Compatible Materials | Concrete & Masonry, Metal, Wood |
Description
Cold Patch, Product Type Cold Patch, Base Material Limestone Asphalt Mix, Cure Type Pressure, Resistance Properties Weather Resistant, Product Form Solid, Container Size 40 lb, Container Type Bag, Coverage 4 sq ft @ 1 in, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness 1/4 in, Maximum Traffic Hours Not Applicable, Application Highway, Loading Ramp, Parking Lot, Pothole, Road, and Sidewalk Repair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch Electrical Tape 35 (10810-Ba-10), Red, 3/4"X66Ftx0.007" (54007-10810)
- STEINEL Steinel 07062 9 mm. Reduction Nozzle for Heat Guns (7062)
- 3M Insulation Tape, Johns Manville, HP Ultra (ASJ/POLY #106)
- TAPECASE Cloth Tape, 1-1/2 In x 5 yd, 5 mil, Tan (15C715)
- PERMA-PATCH Cold Patch, Black, 60 lb. Bag (PP-60-F)
- PERMA-PATCH 60 lb. Black Cold Patch (PP-60-C)
- PERMA-PATCH Crack Filler, Ambient, 30 lb, Gray (PPCS-GRAY-MB)
- PERMA-PATCH Cold Patch, 50 lb (PP-50-FP)
- PERMA-PATCH Cold Patch, 50 lb (PP-50-CP)
- PERMA-PATCH Cold Patch, 2000 lb (PP-2000-BC)
- LIQUID NAILS High Strength Latex Concrete Bonding Agent 10.3 oz (CR-805)
- Perma-Patch Concrete and Asphalt Repair - Patches and Compounds