Shop All Concrete and Asphalt Repair - Patches and Compounds
Perma-Patch
Cold Patch, 30 lb
Mfr # PP-30-FP
Zoro # G9191732
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- For Use On Surface Material Asphalt, Concrete, Steel, Wood
- Color Black
- Container Size 30 lb
- Coverage 3 sq ft @ 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perma-Patch
- MFR # PP-30-FP
- Zoro # G9191732
- UPC # 739447000853
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Container Size | 30 lb |
Description
Cold Patch, Product Type Cold Patch, Base Material Limestone Asphalt Mix, Cure Type Pressure, Resistance Properties High Temperature Resistant, Product Form Solid, Container Size 30 lb, Container Type Pail, Coverage 3 sq ft @ 1 in, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness 1/4 in, Maximum Traffic Hours Not Applicable, Application Road Repair, Color Black, For Use On Surface Material Asphalt, Concrete, Steel, Wood, Standards DOT Approved
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Titebond 2892 29 oz. Green Choice Professional Acoustical Sound Sealant (336613)
- 3M SCOTCH-WELD Scotch-Weld Epx Mixing Nozzle, Square Green, 1:1 And 2:1, 48.5Ml, 50Ml (76308-86434)
- 3M Film Tape, Polyimide, Amber, 1 In. x 5 Yd. (5413)
- TAPECASE Masking Tape, Green, 2 In. x 18 Yd. (15C565)
- PERMA-PATCH 30 lb. Black Permanent Pavement Repair (PP-30-CP)
- PERMA-PATCH Cold Patch, 40 lb (PP-40-PLC)
- PERMA-PATCH Crack Filler, Ambient, 45 lb, Gray (PPCS-GMAS-MB)
- PERMA-PATCH Crack Filler, Ambient, 30 lb, Gray (PPCS-GRAY-MB)
- PERMA-PATCH 60 lb. Black Cold Patch (PP-60-C)
- PERMA-PATCH Cold Patch, 50 lb (PP-50-PLC)
- LATEX-ITE Asphalt Patch, 3.5 gal, Pail, Solid, Black (51916)
- Perma-Patch Concrete and Asphalt Repair - Patches and Compounds