Shop All Cases and Totes
Perm-A-Store
W760 Wheeled Waterproof
Mfr # 07-760001
Zoro # G7166172
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25.4 in
- Width 2 in
- Features Padlockable, Cubed Foam, Airtight, Telescoping Handle, Wheels, Water Proof
- Closure Type Latching
- Height 14.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perm-A-Store
- MFR # 07-760001
- Zoro # G7166172
- UPC # 702119679510
- Country of Origin Unknown
- Category Cases and Totes
Dimensions
Length | 25.4 in |
Width | 2 in |
Height | 14.5 in |
Compartment Width | 17 in |
Compartment Height | 12.9 in |
Compartment Length | 22 in |
Details
Item | W760 Wheeled Waterproof Customizable Equipment Case |
Features | Padlockable, Cubed Foam, Airtight, Telescoping Handle, Wheels, Water Proof |
Closure Type | Latching |
Type | Storage Case |
Exterior Material | Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO 4" x 6" Metal-In Anti-Static Bags, 3 mil (13415)
- TAPE LOGIC Tape Logic® Labels, "Inspected By", 3" x 5", Fluorescent Red, 500/Roll (DL3281)
- NEENAH Paper, 25%Cotton, 24# Pk (NEEB742)
- G2 Pens, Gel, 1.0mm, 3/5"Wx3/5"Lx5-3/4"H, 36/PK, Black PK (PIL84095)
- KLEIN TOOLS Zipper Bag, Contractor's Portfolio, Ballistic Nylon (5236)
- QUALITRY LUGGAGE Italian Stone Design Genuine Leather Bible Cover (QU20373)
- PELICAN Cell Phone/Digital Player Case, iPhone 4, Black (1015-015-110)
- EQUINOX Equinox 146342 10in. x 21in. Bilby Stuffsack - Green (146342)
- MCKLEINUSA Mcklein USA 80466 4.5 in. Coughlin Leather Expandable Attach Briefcase; Burgundy - V Series (80466)
- CLAIRE CHASE Claire Chase 771E-saddle Luxury Travel Kit New - Saddle (844739027583)
- CASE LOGIC Laptop Sleeve for 11.6" Chromebook/Surface, 13 x 1 3/4 x 10 1/4, Black (3201234)
- Perm-A-Store Cases and Totes