Shop All Cases and Totes
Perm-A-Store
Teraturtle 30 Lto / 3592 Water
Mfr # 07-039008
Zoro # G7165515
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 in
- Depth 17 in
- Type Storage Case
- Application Tape Cartridge
- Closure Type Latch Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perm-A-Store
- MFR # 07-039008
- Zoro # G7165515
- UPC # 702119679442
- Country of Origin Unknown
- Category Cases and Totes
Dimensions
Width | 2 in |
Depth | 17 in |
Height | 8 in |
Details
Item | TeraTurtle Storage Case |
Type | Storage Case |
Application | Tape Cartridge |
Closure Type | Latch Lock |
Weight | 7.10 lbs |
Features | Slot, Water Proof, Airtight, Padlockable, Debris Resistant |
Exterior Material | Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Fine Tip, White Color Family, Paint, 12 PK (63713)
- PILOT Roller Ball Pen, Medium 0.7 mm, Black PK12 (PIL35346)
- TOMBOW Refill for Correction Tape, White (68666)
- MEAD 9-1/2 x 6" Spiral Bound Notebook (MEA06900)
- PELICAN Hardback Laptop Case w/ Liner, Fits 15" (1095CC)
- PRO-LOK ProLok: Blue Punch ” Molded Case (Pro-Lok) (PRL-BP-CASE)
- DEFLECTO Deflect-O Small Incline Sorter (DEF34504)
- UTILITY BAG Soft Pouch Tote, Lime Green, with Glove Guard® End (UBDG5X9LG)
- SOLO Briefcase, Polyester, 4"Wx18-1/2"Lx13-3/4"H, Black/Orange (USLUBN3004)
- TZ CASE TZ Case APL-910T SD Wheeled Pilot Case; Silver Dot - 13.75 x 10 x 18.25 in. (APL-910T SD)
- TZ CASE TZ Case DLX-14 S Aluminum Packaging Case; Silver - 2.5 x 10 x 14 in. (DLX-14 S)
- Perm-A-Store Cases and Totes