Shop All Cases and Totes
Perm-A-Store
Tape 30 Lto/Dlt, Waterproof,
Mfr # 07-039004
Zoro # G7165804
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 19.7 in
- Width 15.9 in
- Closure Type Latching
- Height 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perm-A-Store
- MFR # 07-039004
- Zoro # G7165804
- UPC # 702119679213
- Country of Origin Unknown
- Category Cases and Totes
Dimensions
Length | 19.7 in |
Width | 15.9 in |
Height | 7.5 in |
Compartment Length | 17.91 in |
Compartment Width | 12.99 in |
Compartment Height | 6.89 in |
Details
Item | TeraTurtle Storage Case |
Color | Black |
Closure Type | Latching |
Type | Storage Case |
Features | Durable, Lightweight, Automatic Pressure Equalization Valve, Impact Resistant, Airtight, Crush Proof, Soft Grip Handle, Padlockable, Lid, Stackable, Water Proof, Dust Proof, Rugged, Gasket Seal; Stackable; Heavy Duty |
Application | Tape Cartridge |
Weight | 7.05 lbs |
Exterior Material | Rubber, Resin, Nylon, Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEPLAY Weplay Jungle Trial KP5001 (KP5001)
- ARCHITECTURAL MAILBOXES elephantrunk Parcel Drop Box Rubbed Bronze (6900RZ)
- ZORO SELECT Corrugated Boxes, 30" x 15" x 15", Kraft, 15/Bundle (493U44)
- HP HP 952, (L0S55AN) Yellow Original Ink Cartridge (L0S55AN)
- SOLO Harrison Briefcase, 16.75" x 7.75" x 12", Vinyl, Black (CLS346-4)
- STORSYSTEM Antimicrobial Wide Line Single Depth 3” Tote Tray in Light Gray (CE1956ALG1)
- CONDOR OUTDOOR PRODUCTS METROPOLIS BRIEFCASE, BLACK (111072-002)
- BETTER THAN A BRAND Aluminum Presentation Case, Silver (BE30774)
- MCKLEINUSA McKlein 97697 15.6 in. Uptown Leather Vertical Wheeled Ladies Briefcase; Navy - 13.5 x 6 x 16 in. (97697)
- BUCKET BOSS Organizer, Laptop Holder (AB30090)
- EVEREST TRADING Everest 044MDH-BK 14 in. Wide Multiple Pocket Waist Fanny Pack (044MDH-BK)
- Perm-A-Store Cases and Totes