Shop All Media Storage
Perm-A-Store
Lto-10 Blue, Waterproof, Foam
Mfr # 01-679103
Zoro # G5175957
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam
- Width 12"
- Height 12"
- Depth 7.50"
- Product Type Data Tape Cartridge Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perm-A-Store
- MFR # 01-679103
- Zoro # G5175957
- UPC # 702119679103
- Country of Origin Unknown
- Category Media Storage
Dimensions
Width | 12" |
Height | 12" |
Depth | 7.50" |
Details
Material | Foam |
Product Type | Data Tape Cartridge Case |
Description
The PERM-A-STORE Lto-10 Blue Waterproof Foam Data Tape Cartridge Case is made of foam and measures 12" in width, 12" in height, and 7.50" in depth.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Mobile Two Way Radio, VHF Band, Black (M330 BLACK)
- STEELMAN Replacement Noise Cancelling Mono Headphones for STEELMAN ChassisEAR, EngineEAR, EngineEAR II (HD-6060N)
- MAXELL Silver Oxide Watch Battery SR920SW Low Drain Replaces 371, PK 5 (SR920SW)
- JENSEN AM/FM Dual Alarm Clock Radio w/Wireless (JCR-255)
- WOOD SHED Solid Oak desktop or shelf DVD Cabinet - Individual Locking Slots (210-1 DVD)
- PELICAN Black MOLLE Panel, Black, Plastic, 13 in (015100-5200-110)
- PELICAN PRODUCTS Pelican 1520 Watertight Medium Case With Foam 19-3/4" x 15-3/4" x 7-7/16", Black (1520-000-110)
- PELICAN PRODUCTS Pelican 1400 Watertight Small Case With Foam 13-3/8" x 11-5/8" x 6", Black (1400-000-110)
- BETSY DRAKE Betsy Drake TY036M 16 x 16 in. Pelican Tote Bag - Medium (TY036M)
- WOOSTER Pelican Lid, Plastic, Clear, For PELICAN Handheld Pail (8659)
- PELICAN Black MOLLE Panel, Black, Plastic, 10 in (016500-5200-110)
- Perm-A-Store Media Storage