Shop All Floor & Wall Safes
Perm-A-Store
Data Commander 4622 - Fireprf
Mfr # 16-679084
Zoro # G6175898
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$8,059.99
Free 30-Day Returns
Key Features
- Outside Height 68.8 in
- Outside Width 27.5 in
- Outside Depth 28.5 in
- Lock Style Programmable, Electronic
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perm-A-Store
- MFR # 16-679084
- Zoro # G6175898
- UPC # 702119679084
- Country of Origin Unknown
- Category Floor & Wall Safes
Dimensions
Outside Height | 68.8 in |
Outside Width | 27.5 in |
Outside Depth | 28.5 in |
Inside Height | 55.75 in |
Inside Depth | 15.75 in |
Inside Width | 15.50 in |
Details
Lock Style | Programmable, Electronic |
Material | Steel |
Capacity | 7.87 cu. ft. |
Number of Shelves | 2 (Adjustable); 2 |
Item | Fire Rated Data Safe |
Standards | Class 125 |
Fire Rated | Yes |
Features | Heavy Duty; Theft Resistant, Fire Proof, Water Proof, Impact Resistant |
Number of Drawers | 5 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Mobile Workbench, 2000 lb, 52-3/4inL, 19inW (2211-DLP-6DR-RM-9B-95)
- EXCELLENT APPLIANCES Diversion Books Gun Concealment; set of 2 - Black (EX957179)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 4 Shelves, Blue (1239-SB809BL)
- TECHNIBILT SHELVING SYSTEMS Shelving Post, Chrome, 74 (P74CH)
- SENTRYSAFE Security Safe, Electronic Lock, 21-11/16W x 19-13/16D x 37-11/16H, Black (T0331D)
- SANCTUARY Home and Office 1.98 cu. ft. Security Vault with Electronic Lock, 2-Shelves, Matte Black (SA-PV3L)
- STALWART Stalwart Fingerprint and Digital Steel Safe (65-FIN-25)
- SANCTUARY Diamond 0.79 Cu Ft Fireproof/Waterproof Home & Office Safe, Electronric Lock, Dark Gray Hammertone (SA-DIA1-DP)
- FLEMING SUPPLY Fleming Supply Digital Electronic Safe with Keypad, 1.8 Cubic Feet and 2 Manual Override Keys (987071DAL)
- FLEMING SUPPLY Fleming Supply Digital Electronic Safe with Keypad, 1.7 Cubic Feet and 2 Manual Override Keys (229563OIR)
- SENTRYSAFE Sentry Safe SENX125 Electronic Safe w-Lock-Key- 17in.x15-.50in.x12-.13in. (SENX125)
- Perm-A-Store Floor & Wall Safes