Shop All Cases and Totes
Perm-A-Store
3592/T10K-20 Black
Mfr # 03-679299
Zoro # G7165357
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material High-density Polyethylene (HDPE)
- Length 17.5 in
- Width 14.25 in
- Height 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perm-A-Store
- MFR # 03-679299
- Zoro # G7165357
- UPC # 702119679299
- Country of Origin Unknown
- Category Cases and Totes
Dimensions
Length | 17.5 in |
Width | 14.25 in |
Height | 6.25 in |
Details
Item | 3592/T1000/3590/9840 ? 20 Capacity |
Color | Black |
Material | High-density Polyethylene (HDPE) |
Compatible With | IBM - 3592, 3590, 3480, 9840, 9940, T10000 |
Features | Security Closure, Temperature Resistant, Debris Resistant, Pad-lockable, Impact Resistant |
Type | Data Tape Cartridge Case |
Holds | 20 Tape Cartridge |
Weight | 7 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL 2" Slant Ring Binder, XtraLife, White (26320)
- AMPAD Sidebound Memo Book, White (TOP25095)
- POPULAR PLAYTHINGS Playstix® 150-Piece Set (PPY90000)
- POST-IT Note, 3"x3", Pop Up Ss, Jwl, PK6 (R330-6SSUC)
- T.Z. CASE INTERNATIONAL INC. TZ Case Executive Aluminum Storage Case EXC-118-S - 19"L x 16"W x 7-3/8"H Silver (EXC-118-S)
- SOLO Roller Laptop Case, Black (USLPT1364)
- CHARTPAK Telescoping Document Tube, w/Strap, 26" to 43-3/8"L, 3-1/2"D, BK (CHARLTUBE)
- MCKLEINUSA Mcklein USA 80446 3.5 in. Reagan Leather Attach Briefcase; Burgundy - V Series (80446)
- PREFERRED NATION Preferred Nation 6047.Blk Expandable Soft Briefcase (6047.Blk)
- SOLO Laptop Briefcase 17"x5-1/4"x13", Gray (CLA3144)
- NITE IZE Cell Phone Holder, Black (HSHS2L-01-R3)
- Perm-A-Store Cases and Totes