Shop All Arts & Crafts
Perler
Beads Summer Mix, 11,000 Beads, 11000PK
Mfr # 8017021
Zoro # G004837036
product price: $25.19
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 11,000 beads
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perler
- MFR # 8017021
- Zoro # G004837036
- UPC # 48533170210
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 11,000 beads |
Material | Plastic |
Description
The Summer Bead Jar from Perler will provide hours of fun! It features 11,000 beads in 12 tropical colors. Designed to be used with Perler pegboards, beads can be fused together with a household iron or strung together to create lots of cool designs. Ironing paper and fusing instructions included. Bead colors: pink, blush, hot coral, apricot, yellow, prickly pear, kiwi lime, lagoon, sky, purple, plum, and white.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall File, 9 in. H, 12 in. W (45NG59)
- GBC Presentation Cvr, Clr, 11-1/4x8-3/4, PK100 (2000036P)
- AVERY 1" D-Ring Binder, Heavy Duty, White (AVE79199)
- HP Toner Cartridge, Cyan (CE411A)
- PERLER Bead Fun Fused Bead Activity Kit + Storage Trays, 8006 Pieces (80-54182)
- PERLER Multi-Mix Fuse Beads Jar, Pack of 22000 (17000)
- PERLER Large Clear Pegboards, 8PK (8022666)
- SAUNDERS Glue Stick, Rub-On Adhesive, Washable, 0.29 oz, 24/BX, White PK (STD99648)
- CRAYOLA Giant Paper Pad, 30 Sheets, PK3 (993401)
- GORDON BRUSH Large Stencil Brush Size 1-1/4" (3060-01025)
- NEXT INNOVATIONS Deluxe Mixed Product Pack Sublimation Blanks (261518007)
- Perler