Shop All Computer Power Supplies
Perle Systems
Trio-Ps-2G/3Ac/24Dc/20 Power Supply
Mfr # 29031558
Zoro # G4409626
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6.3"
- Width 2.6"
- Height 5.1"
- Product Type Power Supply
- Output Voltage 24 V DC @ 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 29031558
- Zoro # G4409626
- UPC # 679202033972
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Depth | 6.3" |
Width | 2.6" |
Height | 5.1" |
Details
Product Type | Power Supply |
Output Voltage | 24 V DC @ 20 A |
Output Power | 960 W |
Description
TRIO-PS-2G/3AC/24DC/20 Power Supply - TRIO power supply with push-in connection for DIN rail mounting, input: 3-phase, output: 24 V DC/20 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replacement for APC Back-UPS ES BE550G (ML8-12186111113)
- MIDLAND RADIO Full 15W Two-Way GMRS Radio, w/Microphone (MXT275)
- FELLOWES Keyboard Tray, Blk, Glide Track 17-5/16In. (8017801)
- ILC Replacement for Lenovo Thinkpad X1 Carbon 2017 (THINKPAD X1 CARBON 2017 LENOVO)
- PERLE SYSTEMS Step-Ps/277Ac/24Dc/3.5 Power Supply (29049458)
- PERLE SYSTEMS Quint-Ps/1Ac/24Dc/10/Co Power Supply (23209118)
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/90W/C2Lps Power Supply (29029948)
- PERLE SYSTEMS Step-Ps/1Ac/24Dc/0.75 Power Supply (28686358)
- PERLE SYSTEMS Quint-Ps/1Ac/24Dc/20/Co Power Supply (23208988)
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/60W Power Supply (29029928)
- SONIC BOOM 1U Rack Mount dB Display with 8 outlet power supply (SO132825)
- Perle Systems Computer Power Supplies