Shop All Computer Power Supplies
Perle Systems
Trio-Ps-2G/1Ac/48Dc/5 Power Supply
Mfr # 29031598
Zoro # G4392850
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.1"
- Depth 6.3"
- Width 1.7"
- Output Voltage 48 V DC @ 5 A
- Output Power 240 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 29031598
- Zoro # G4392850
- UPC # 679202034016
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Height | 5.1" |
Depth | 6.3" |
Width | 1.7" |
Details
Output Voltage | 48 V DC @ 5 A |
Output Power | 240 W |
Product Type | Power Supply |
Description
TRIO-PS-2G/1AC/48DC/5 Power Supply - TRIO supply for DIN rail mounting, input: 1-phase, output: 48 V DC / 5 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Lr1130 (LR1130 PANASONIC)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Trolling Motor (ML100-12GEL4)
- WASSERSTEIN Gutter Mount, for Ring, Arlo, Blink, Reolink Cams, Compatible Solar Panels, White, 3PK (GutterSolar3WhtUSA)
- DANTONA Custom Made Battery Pack, Dantona 211003 (CUSTOM-239)
- PERLE SYSTEMS Quint4-Ps/1Ac/24Dc/5 Power Supply (29046008)
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/60W Power Supply (29029928)
- PERLE SYSTEMS Step-Ps/1Ac/24Dc/1.75 Power Supply (28686488)
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/90W/C2Lps Power Supply (29029948)
- PERLE SYSTEMS Trio-Ps-2G/3Ac/24Dc/20 Power Supply (29031558)
- PERLE SYSTEMS Step-Ps/277Ac/24Dc/3.5 Power Supply (29049458)
- THERMALTAK Thermaltake Toughpower Gf A3 Gold 750W - Tt Premium Edition - Power (PS-TPD-0750FNFAGU-L)
- Perle Systems Computer Power Supplies