Shop All Computer Power Supplies
Perle Systems
Termblk Pwr Adapter Usa
Mfr # 04031154
Zoro # G4409580
product price: $61.35
/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type AC Adapter
- Output Voltage 12 V DC
- Input Voltage 110 V AC
- Frequency 60 Hz
- Compatibility IPerle Terminal Block Power on I0LAN I/O Device Servers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04031154
- Zoro # G4409580
- UPC # 734660311540
- Country of Origin China
- Category Computer Power Supplies
Details
Product Type | AC Adapter |
Output Voltage | 12 V DC |
Input Voltage | 110 V AC |
Frequency | 60 Hz |
Compatibility | IPerle Terminal Block Power on I0LAN I/O Device Servers |
Description
12VDC adapter for Terminal block power on IOLAN I/O Device server models (USA)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 12V, 60Ah, GEL, I6 (47046)
- SIGNIFY Philips PHMMD128GSNOWU3 128GB Snow USB3.1 Stick; Brown (PHMMD128GSNOWU3)
- MIGHTY MAX BATTERY YTX7A-BS GEL Replacement Battery for TaoTao YTX7A-BS (MAX3969569)
- ILC Replacement for Compaq 120978-001 Battery (120978-001 BATTERY COMPAQ)
- PERLE SYSTEMS Quint4-Ps/1Ac/24Dc/2.5/Sc Power Supply (29045988)
- PERLE SYSTEMS Step-Ps/1Ac/24Dc/0.75 Power Supply (28686358)
- PERLE SYSTEMS Quint-Ps/1Ac/24Dc/20/Co Power Supply (23208988)
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/90W/C2Lps Power Supply (29029948)
- PERLE SYSTEMS Quint4-Ps/1Ac/24Dc/5 Power Supply (29046008)
- PERLE SYSTEMS Trio-Ps-2G/3Ac/24Dc/20 Power Supply (29031558)
- LEVITON Leviton Mfg 000-3W101-00E 2 Pole 3 Wire Black Grounding Plug (000-3W101-00E)
- Perle Systems Computer Power Supplies