Shop All Expansion Cards
Perle Systems
Speed Le1P Pci E Parallel Card
Mfr # 04003330
Zoro # G4574126
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Adapter
- Host Interface PCI Express
- Card Height Low-profile
- Environmentally Friendly Yes
- Form Factor Plug-in Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perle Systems
- MFR # 04003330
- Zoro # G4574126
- UPC # 734660033305
- Country of Origin Taiwan, Province of China
- Category Expansion Cards
Dimensions
Card Height | Low-profile |
Details
Product Type | Parallel Adapter |
Host Interface | PCI Express |
Environmentally Friendly | Yes |
Form Factor | Plug-in Card |
Description
SPEED LE 1P PCI Express Parallel Card - 1 x on board DB25 EPP/ECP parallel port. Low profile PCI Express 1-lane (x1) parallel card with standard bracket (low profile bracket included)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Viewlex Viewlex Ap-5 replacement light bulb lamp (VIEWLEX AP-5 VIEWLEX)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for APC SUA1500R2X93 - 6 Pack (ML9-12MP61138411767)
- MIGHTY MAX BATTERY 6V 1.3Ah Battery Replacement for Toyo 3FM1.3 + 6V Charger (ML1.3-6CHRGR105)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 16AWG_ 13A/1625W_ 3-Prong_ B (5288)
- ADD-ON Addon Intel I210T1 Comparable 10/100/1000Mbs Single Open Rj-45 Port (I210T1-AO)
- ADD-ON Addon Hp 647594-B21 Comparable 10/100/1000Mbs Quad Open Rj-45 Port (647594-B21-AO)
- VERTIV Intellislot CommunicationsCard, RDU101 (RDU101)
- SIIG DP Cyber 1S1P PCIe Card, JJE20311S1 (JJ-E20311-S1)
- ADVANTECH Port-Powered Rs-232 To Tb Rs-485 Converter (BB-485SD9TB)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- ADVANTECH Rs-232 Isolated Extender, Din Rail (BB-232OPDR)
- Perle Systems Expansion Cards