Shop All Media Converters & Data Adapter Kits
Perle Systems
S-1110-Sfp-Xt Media Converter
Mfr # 05090750
Zoro # G4408829
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Maximum frame size of 10,240 bytes -- Gigabit; Maximum frame size of 2048 bytes -- Fast Ethernet
- Storage Humidity 5% to 95% non-condensing
- Copper Duplex (FDC) This green LED is operational only when power is applied. The LED is on when the 10/100/1000Base-T link is operatinal in full duplex mode. The LED is off when in half duplex.
- Fiber Duplex (FDF) This green LED is operational only when power is applied. The LED is on when the 10/100/1000Base-X link is operatinal in full duplex mode. The LED is off when in half duplex.
- Electrical Safety UL 60950-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 05090750
- Zoro # G4408829
- UPC # 734660907507
- Country of Origin Canada
- Category Media Converters & Data Adapter Kits
Dimensions
Size | Maximum frame size of 10,240 bytes -- Gigabit; Maximum frame size of 2048 bytes -- Fast Ethernet |
Dimensions | 120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches |
Description
S-1110-SFP-XT - Industrial Temperature 10/100/1000Base-T Media and Rate Converter: 10/100/1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-X or 100BASE-X - SFP Slot (empty). Extended Temperature, terminal block power connector for external power source.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 100 (BT2M-C)
- OMRON 1/16 DIN Temp Controller, On/Off Or PID (E5CSVQ1TF AC100-240)
- EATON Gasket, F/30mm Push Buttons (HT8X3)
- JANDORF Slide Switch Spdt 3 Tab (61021)
- PERLE SYSTEMS S-1110P-M2St05 Media Converter (05080034)
- PERLE SYSTEMS C-1110-M2St05 Media Converter (05051710)
- ADVANTECH MANUFACTURING 16-Ch Isolated DI/DO Module w/ LED & Modbus (ADAM-4055-C)
- ANTAIRA 10/100/1000Tx To 1000LX Media Converter, Multi-Mode 550M, SC Connector (FCU-3003-SC)
- BLACK BOX Extend Copper Network 60 Km Via Fiber . (LHC210A)
- MOXA Entry-Level Indust. Media Converter, Multi Mode, St, -10 To 60°C (IMC-21-M-ST)
- TRANSITION NETWORKS Mini Gigabit Ethernet Fiber Media Converter - 1 GBPS (11458195)
- Perle Systems Media Converters & Data Adapter Kits