Shop All Media Converters & Data Adapter Kits
Perle Systems
S-100-S2Sc40 Media Converter
Mfr # 05050254
Zoro # G4408795
product price: $809.99
/ea
Free Shipping & Returns
$809.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.1 in
- Depth 4.7 in
- Height 1 in
- Weight (Approximate) 10.58 oz
- Total Number of Ports 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 05050254
- Zoro # G4408795
- UPC # 734660502542
- Country of Origin Canada
- Category Media Converters & Data Adapter Kits
Dimensions
Width | 3.1 in |
Depth | 4.7 in |
Height | 1 in |
Description
S-100-S2SC40 - Fast Ethernet Media Converter: 100BASE-TX (RJ-45) [100 m/328 ft.] to 100Base-EX 1310nm single mode (SC) [40 km/24.9 miles] - USA Power Cord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Transformer, 6 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (44YV22)
- FLEX-STRUT Post Base For Single Strut, 2-Hole (FS-5814 E/G)
- TRIPP LITE Power Cord, HD, 5-15P to C15, 15A, 14AWG, 8ft (P019-008)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 240V AC Delta (T3533611S)
- PERLE SYSTEMS S-1110P-M2St05 Media Converter (05080034)
- PERLE SYSTEMS C-1110-M2St05 Media Converter (05051710)
- STARTECH.COM DisplayPort to VGA Video Adapter Converter, 1112118 (DP2VGA2)
- RED LION CONTROLS Panel Meter Accessories, Mounting Screws (ICM40030)
- MOXA Rs-232/422/485 To Fiber Optic Converter. Sc Single-Mode -40 To 75°C (TCF-142-S-SC-T)
- MOXA Entry-Level Indust. Media Converter, Single Mode, Sc, -10 To 60°C (IMC-21-S-SC)
- TRANSITION NETWORKS MEDIA CONVERTER 100-240V-AC 12V-DC OTHER CONVERTER (M/GE-PSW-SX-01)
- Perle Systems Media Converters & Data Adapter Kits