Shop All Media Converters & Data Adapter Kits
Perle Systems
S-100-M2Lc2 Media Converter
Mfr # 05050224
Zoro # G4405268
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Auto-Negotiation (802.3u) Enabled (Default)- The media converter uses 802.3u Auto-negotiation on the 100Base-TX interface. It is set to advertise full duplex; Disabled- The media converter sets the 100Base-TX port to full duplex.
- Operating Altitude Up to 3,048 meters (10,000 feet)
- 100Base-TX RJ45 connector, 2 pair CAT 5, EIA/TIA 568A/B or better cable
- Remote Loopback The media converter can perform a loopback on the 100Base-X fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
- Heat Output ( BTU/HR ) 6.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 05050224
- Zoro # G4405268
- UPC # 734660502245
- Country of Origin Canada
- Category Media Converters & Data Adapter Kits
Description
S-100-M2LC2 - Fast Ethernet Media Converter: 100BASE-TX (RJ-45) [100 m/328 ft.] to 100BASE-FX 1310nm multimode (LC) [2 km/1.2 miles] - USA Power Cord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-D0Z)
- QUICKCABLE Primary Wire, 16 Gauge, Blue, 100ft. (230306-100)
- RACO Electrical Box, 22.3 cu in, Ceiling Box, Steel, Round (294-1)
- INTERMATIC While In Use Weatherproof Cover, Single, 1 Gang, Die-Cast Aluminum (WP1010MXD)
- PERLE SYSTEMS C-1110-M2St05 Media Converter (05051710)
- PERLE SYSTEMS S-1110P-M2St05 Media Converter (05080034)
- ALLEN TEL Data Adapter Kit, 15-Pin DB, 8-Conductor (ATDB15F-8)
- STARTECH.COM 6" Mini DP to DP Cable, MDP2DPMF6IN (MDP2DPMF6IN)
- MOXA 1Port Usb-To-Serial Adaptor, Rs-422/485 (UPort 1130)
- MOXA Indust. 802.11A/B/G/N Access Point, Us Band, -40°C To 75°C (AWK-3131A-US-T)
- MOXA 4Port Usb-To-Serial Converter, Rs-232 (UPort 2410)
- Perle Systems Media Converters & Data Adapter Kits