Shop All Computer Power Supplies
Perle Systems
Quint4-Ps/1Ac/48Dc/5 Power Supply
Mfr # 29046108
Zoro # G4409748
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4.9"
- Height 5.1"
- Width 2"
- Output Power 240 W
- Product Type Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perle Systems
- MFR # 29046108
- Zoro # G4409748
- UPC # 679202034146
- Country of Origin Thailand
- Category Computer Power Supplies
Dimensions
Depth | 4.9" |
Height | 5.1" |
Width | 2" |
Details
Output Power | 240 W |
Product Type | Power Supply |
Output Voltage | 48 V DC @ 5 A |
Description
QUINT4-PS/1AC/48DC/5 Power Supply - QUINT power supply for DIN rail mounting with free choice of output characteristic curve and SFB (Selective Fuse Breaking) technology, input: 1-phase, output: 48 V DC / 5 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Dual Monitor Wall Mount 13-27" Screens (MI-43114B)
- WESTERN DIGITAL WD Blue 1TB Hard Drive, 3.5 in. Internal, SATA SATA/600 (WD10EZEX)
- PEERLESS Full Motion TV Wall Mount, 22" to 40" Screen, 80 lb. Capacity (PA740)
- KELLYREST SRV-Mouse Pad-Red (KCS81108)
- PERLE SYSTEMS Quint4-Ps/1Ac/24Dc/5 Power Supply (29046008)
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/30W Power Supply (29029918)
- PERLE SYSTEMS Quint-Ps/1Ac/24Dc/10/Co Power Supply (23209118)
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/90W/C2Lps Power Supply (29029948)
- PERLE SYSTEMS Quint-Ps/1Ac/24Dc/20/Co Power Supply (23208988)
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/60W Power Supply (29029928)
- SOLAHD Din Rail Power Supply, 20 A, 480 W (SVL2024100)
- Perle Systems Computer Power Supplies