Shop All Computer Power Supplies
Perle Systems
Quint4-Ps/1Ac/48Dc/10 Power Supply
Mfr # 29046118
Zoro # G4400544
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5.1"
- Depth 4.9"
- Width 2.8"
- Output Voltage 48 V DC @ 10 A
- Product Type Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 29046118
- Zoro # G4400544
- UPC # 679202034153
- Country of Origin Thailand
- Category Computer Power Supplies
Dimensions
Height | 5.1" |
Depth | 4.9" |
Width | 2.8" |
Details
Output Voltage | 48 V DC @ 10 A |
Product Type | Power Supply |
Output Power | 480 W |
Description
QUINT4-PS/1AC/48DC/10 Power Supply - QUINT power supply for DIN rail mounting with free choice of output characteristic curve and SFB (Selective Fuse Breaking) technology, input: 1-phase, output: 48 V DC / 10 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for UB12350 Amigo Value Shopper (ML35-12INT161)
- AIPHONE Mounting Accessory, Aiphone Products (MCW-S/B)
- ILC Replacement for Sanyo Cr2032-ft1 (CR2032-FT1 SANYO)
- CETIS Wall Mount Kit, Ash (WMK-08(AS))
- PERLE SYSTEMS Step-Ps/277Ac/24Dc/3.5 Power Supply (29049458)
- PERLE SYSTEMS Quint4-Ps/1Ac/24Dc/2.5/Sc Power Supply (29045988)
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/90W/C2Lps Power Supply (29029948)
- PERLE SYSTEMS Step-Ps/1Ac/24Dc/0.75 Power Supply (28686358)
- PERLE SYSTEMS Quint-Ps/1Ac/24Dc/20/Co Power Supply (23208988)
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/60W Power Supply (29029928)
- MURR ELEKTRONIK ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 .. 132 VAC / 173 €¦ 264 VAC OUT: 24V/10ADC (85135)
- Perle Systems Computer Power Supplies