Shop All Computer Power Supplies
Perle Systems
Quint4-Ps/1Ac/24Dc/20 Power Supply
Mfr # 29046028
Zoro # G4397078
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.8"
- Height 5.1"
- Depth 4.9"
- Product Type Power Supply
- Output Voltage 24 V DC @ 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 29046028
- Zoro # G4397078
- UPC # 679202034122
- Country of Origin Thailand
- Category Computer Power Supplies
Dimensions
Width | 2.8" |
Height | 5.1" |
Depth | 4.9" |
Details
Product Type | Power Supply |
Output Voltage | 24 V DC @ 20 A |
Output Power | 480 W |
Description
QUINT4-PS/1AC/24DC/20 Power Supply - QUINT power supply with free choice of output characteristic curve, SFB (selective fuse breaking) technology, and NFC interface, input: 1-phase, output: 24 V DC/20 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dantona Comp-208 (COMP-208 DANTONA)
- RAYOVAC Rayovac High Energy 9V Alkaline Battery, 8 PK (A1604-8PPK)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for Honda CBR300F 2015-2016 (YTX7L-BS89300)
- HP ENTERPRISE Aruba Instant On Ap17 (Us) Access Point (R2X10A)
- PERLE SYSTEMS Step-Ps/1Ac/24Dc/0.75 Power Supply (28686358)
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/60W Power Supply (29029928)
- PERLE SYSTEMS Quint-Ps/1Ac/24Dc/20/Co Power Supply (23208988)
- PERLE SYSTEMS Uno-Ps/2Ac/24Dc/90W/C2Lps Power Supply (29043718)
- PERLE SYSTEMS Step-Ps/1Ac/24Dc/1.75 Power Supply (28686488)
- PERLE SYSTEMS Step-Ps/277Ac/24Dc/3.5 Power Supply (29049458)
- JAR SYSTEMS 16 User Flex Share Charging Station (CSE-1615)
- Perle Systems Computer Power Supplies