Shop All Computer Power Supplies
Perle Systems
Quint-Ps/3Ac/24Dc/40 Power Supply
Mfr # 28668028
Zoro # G4414334
product price: $1,354.99
/ea
Free Shipping & Returns
$1,354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.8"
- Depth 6.9"
- Height 5.1"
- Product Type Power Supply
- Output Voltage 24 V DC @ 40 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 28668028
- Zoro # G4414334
- UPC # 679202033613
- Country of Origin Thailand
- Category Computer Power Supplies
Dimensions
Width | 3.8" |
Depth | 6.9" |
Height | 5.1" |
Details
Product Type | Power Supply |
Output Voltage | 24 V DC @ 40 A |
Output Power | 960 W |
Description
QUINT-PS/3AC/24DC/40 Power Supply - QUINT power supply for DIN rail mounting with SFB (Selective Fuse Breaking) Technology, input: 3-phase, output: 24 V DC/40 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for APC Back-UPS420, 420PRO (ML10-121531931)
- ILC Replacement for Eiki Lc-xg400 Lamp & Housing (LC-XG400 LAMP & HOUSING EIKI)
- DYMO Rhino 4200 Case Kit (1835374)
- ILC Replacement for Asus ROG Phone Battery (ROG PHONE)
- PERLE SYSTEMS Uno-Ps/2Ac/24Dc/90W/C2Lps Power Supply (29043718)
- PERLE SYSTEMS Step-Ps/277Ac/24Dc/3.5 Power Supply (29049458)
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/90W/C2Lps Power Supply (29029948)
- PERLE SYSTEMS Quint-Ps/1Ac/24Dc/20/Co Power Supply (23208988)
- PERLE SYSTEMS Quint-Ps/1Ac/24Dc/10/Co Power Supply (23209118)
- PERLE SYSTEMS Trio-Ps-2G/3Ac/24Dc/20 Power Supply (29031558)
- LEGRAND Plug-In Charger, 6.0" H x 3.9" W x 2.3" D (WSPC320CBK)
- Perle Systems Computer Power Supplies