Shop All Computer Power Supplies
Perle Systems
Quint-Ps/24Dc/24Dc/5 Power Supply
Mfr # 23200348
Zoro # G4419749
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Output Current 0.208333333333333
- Form Factor DIN Rail Mountable
- Output Voltage 24 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perle Systems
- MFR # 23200348
- Zoro # G4419749
- UPC # 679202033392
- Country of Origin China
- Category Computer Power Supplies
Details
Item | Power Supply |
Output Current | 0.208333333333333 |
Form Factor | DIN Rail Mountable |
Output Voltage | 24 V DC |
Description
QUINT-PS/24DC/24DC/5 Power Supply - QUINT DC/DC converter for DIN rail mounting with SFB (Selective Fuse Breaking) Technology, input: 24 V DC, output: 24 V DC/5 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEEK THERMAL Compact-All-Purpose Thermal Imaging Came (CW-AAA)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replaces ION Audio® Explorer IPA23B (ML5-122551)
- DURACELL Procell Constant AAA Alkaline Battery, 1.5V DC, 24 Pack (PC2400BKD)
- ILC Replacement for IEC Crp2 (CRP2 IEC)
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/30W Power Supply (29029918)
- PERLE SYSTEMS Step-Ps/1Ac/24Dc/1.75 Power Supply (28686488)
- PERLE SYSTEMS Trio-Ps-2G/3Ac/24Dc/20 Power Supply (29031558)
- PERLE SYSTEMS Quint4-Ps/1Ac/24Dc/5 Power Supply (29046008)
- PERLE SYSTEMS Quint-Ps/1Ac/24Dc/10/Co Power Supply (23209118)
- PERLE SYSTEMS Quint4-Ps/1Ac/24Dc/2.5/Sc Power Supply (29045988)
- BLACK BOX Mediacento Ippoe Spare External Psu (VX-HDMI-POE-PSU)
- Perle Systems Computer Power Supplies