Shop All Computer Power Supplies
Perle Systems
Quint-Ps/1Ac/24Dc/10/Co Power Supply
Mfr # 23209118
Zoro # G4413850
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.4"
- Depth 4.9"
- Height 5.1"
- Product Type Power Supply
- Output Voltage 24 V DC @ 10 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perle Systems
- MFR # 23209118
- Zoro # G4413850
- UPC # 679202033545
- Country of Origin Thailand
- Category Computer Power Supplies
Dimensions
Width | 2.4" |
Depth | 4.9" |
Height | 5.1" |
Details
Product Type | Power Supply |
Output Voltage | 24 V DC @ 10 A |
Output Power | 240 W |
Description
QUINT-PS/1AC/24DC/10/CO Power Supply - QUINT power supply for DIN rail mounting with SFB (Selective Fuse Breaking) Technology, with protective coating, input: 1-phase, output: 24 V DC/10 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® CSB GP12120F2, GP 12120 F2 12V 12Ah UPS Battery (GP12120F2-CSB-12V-12Ah-UPS)
- PANASONIC Rplmt Handset KXTGF358 Black (KXTGFA30M)
- ULTRALAST Battery 7.2 Volt Nickel Metal Hydride Ultralast Dog Collar Battery (DC-16)
- VIEWSONIC Viewsonic Universal Projector Ceiling Mount (PJ-WMK-007)
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/30W Power Supply (29029918)
- PERLE SYSTEMS Quint-Ps/1Ac/24Dc/20/Co Power Supply (23208988)
- PERLE SYSTEMS Step-Ps/1Ac/24Dc/0.75 Power Supply (28686358)
- PERLE SYSTEMS Step-Ps/277Ac/24Dc/3.5 Power Supply (29049458)
- PERLE SYSTEMS Uno-Ps/2Ac/24Dc/90W/C2Lps Power Supply (29043718)
- PERLE SYSTEMS Quint4-Ps/1Ac/24Dc/2.5/Sc Power Supply (29045988)
- TYCON SYSTEMS 48V 240W DIN Rail Industrial Pwr Supply (PSDIN-48-240W)
- Perle Systems Computer Power Supplies