Shop All Computer Power Supplies
Perle Systems
Quint-Ps/12Dc/12Dc/8 Power Supply
Mfr # 29050078
Zoro # G4410344
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.1"
- Width 1.3"
- Depth 4.9"
- Output Voltage 12 V DC
- Output Current 0.333333333333333
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perle Systems
- MFR # 29050078
- Zoro # G4410344
- UPC # 679202034191
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Height | 5.1" |
Width | 1.3" |
Depth | 4.9" |
Details
Item | Power Supply |
Output Voltage | 12 V DC |
Output Current | 0.333333333333333 |
Output Power | 96 W |
Form Factor | DIN Rail |
Number of +12V Rails | 1 |
Description
QUINT-PS/12DC/12DC/8 Power Supply - QUINT DC/DC converter for DIN rail mounting with SFB (selective fuse breaking) technology, input: 12 V DC, output: 12 V DC/8 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS C-Line 95543 Clip-Style Badge Holder Kit Top Load 3 x 4 White 50 Per Box (95543)
- RAYOVAC UltraPro AAA Alkaline Battery, 1.5V DC, 8 Pack (ALAAA8)
- MIGHTY MAX BATTERY 6V 1.3AH PS612 PS-612 SLA BATTERY ALARM DSC SECURITY GE (ML1.3-62111111111111)
- MIGHTY MAX BATTERY 6V 7Ah G670 GP672 ES7-6 LC-R067R2P PS-670 Battery (ML7-612321111111114)
- PERLE SYSTEMS Quint4-Ps/1Ac/24Dc/5 Power Supply (29046008)
- PERLE SYSTEMS Step-Ps/277Ac/24Dc/3.5 Power Supply (29049458)
- PERLE SYSTEMS Quint-Ps/1Ac/24Dc/20/Co Power Supply (23208988)
- PERLE SYSTEMS Step-Ps/1Ac/24Dc/1.75 Power Supply (28686488)
- PERLE SYSTEMS Quint4-Ps/1Ac/24Dc/2.5/Sc Power Supply (29045988)
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/60W Power Supply (29029928)
- THERMALTAK Thermaltake Toughpower Gf A3 Gold 750W - Tt Premium Edition - Power (PS-TPD-0750FNFAGU-L)
- Perle Systems Computer Power Supplies