Shop All Voice & Data Patch Panels
Perle Systems
Pp-Rj-Scc-F Patch Panel
Mfr # 27030228
Zoro # G4573058
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 101.3 mm
- Voltage ≤ 10 V
- Color Gray
- Depth 86 mm
- Width 23.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perle Systems
- MFR # 27030228
- Zoro # G4573058
- UPC # 679202034344
- Country of Origin Germany
- Category Voice & Data Patch Panels
Dimensions
Height | 101.3 mm |
Depth | 86 mm |
Width | 23.8 mm |
Transmission length | 100 m (including patch cables) |
Stripping length | 8 mm |
Description
PP-RJ-SCC-F DIN Rail Patch Panel with surge protection: 1 x RJ45 socket, 1 x Push-in terminal block, 10/100/1000 Mbps, IP20, shield contacting with strain relief, shield current monitoring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Outlet Adapter Gray 15A (00274-000)
- INTERMATIC Timer, Mechanical, 120V, 20A, Wall Switch (KM2STU-1G)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70SP)
- SQUARE D Miniature Circuit Breaker, QH Series 20A, 2 Pole, 120/240V AC (QH220)
- BLACK BOX Cat5E Patch Panel 24 Port (JPM5E24A)
- HUBBELL PREMISE WIRING Patch Panel, 3.46in.H, 6 Category, Steel (HP648)
- ICC PANEL, FRONT FINGER DUCT, 1RMS, 6 PK (ICCMSCMAC1)
- TRIPP LITE Patch Panel, Feedthrough, RJ45, 1U, 24port (N254-024)
- WIEGMANN BACK PANEL (JIC B SERIES) 8.8X6.8 CS-GLV (P1008G)
- TEAR-AID Tear-Aid 118121 Tear-Aid Type B Vinyl Patch Kit (118121)
- ICC PATCH PANEL, CAT 6A, 24-PORT, 1 RMS (ICMPP0246B)
- Perle Systems Voice & Data Patch Panels