Shop All Servers
Perle Systems
Iolan Tg2 Terminal Server
Mfr # 04031804
Zoro # G4413266
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.9"
- Depth 2.5"
- Width 3.5"
- Serial Port Interface RS-232 on RJ45 - 10 pin
- Product Type Terminal Server
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04031804
- Zoro # G4413266
- UPC # 734660318044
- Country of Origin Canada
- Category Servers
Dimensions
Height | 0.9" |
Depth | 2.5" |
Width | 3.5" |
Details
Serial Port Interface | RS-232 on RJ45 - 10 pin |
Product Type | Terminal Server |
Input Voltage | 24 V DC |
Description
IOLAN TG2 Terminal Server: 2 x RJ45 connectors with RS232 interface, 10/100/1000 Ethernet, IPv6, COM redirector, 15kv ESD, AC power adapter included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Single Cell Battery (AA-600)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH Replaces BP20-12 GP12220 NP20-12 SLA Battery (ML22-1231210111111)
- SANOXY Mini Wireless Keyboard And Mouse Set 2.4G Compatible with Mac Apple PC Computer Black (SNX-Mini-KYB-MS-ST-BLK)
- RCA COMMERCIAL LED TV 4K, UHD, 43 (J43PT1440)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- TERRAMASTER Enterpriseclass 24Bay Networked Storage Server (U24-722-2224)
- QNAP Riser Card Module 1 X Pcie 3 (BRKT-RISER-2P-2U)
- SUPERMICRO Superserver 5016I-Mthf - Rack-Mountable - No Cpu - 0 Gb - (SYS-5016I-MTHF)
- Perle Systems Servers