Shop All Servers
Perle Systems
Iolan Stg8 Terminal Server
Mfr # 04031894
Zoro # G4407508
product price: $1,597.99
/ea
Free Shipping & Returns
$1,597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.4"
- Depth 6.1"
- Height 1.1"
- Standard Memory 512 MB
- Environmentally Friendly Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04031894
- Zoro # G4407508
- UPC # 734660318945
- Country of Origin Canada
- Category Servers
Dimensions
Width | 4.4" |
Depth | 6.1" |
Height | 1.1" |
Details
Standard Memory | 512 MB |
Environmentally Friendly | Yes |
Processor Speed | 600 MHz |
Form Factor | Desktop |
Number of Network (RJ-45) Ports | 1 |
Ethernet Technology | Gigabit Ethernet |
Item | Terminal Server |
Product Series | STG |
Serial Port | Yes |
Energy Star | Yes |
Input Voltage | 24 V DC |
Media Type Supported | Twisted Pair |
Network (RJ-45) | Yes |
Management Port | Yes |
Number of Serial Ports | 8 |
Network Standard | 10/100/1000Base-T |
Description
IOLAN STG8 Terminal Server: 8 x RJ45 connectors with RS232 interface, 10/100/1000 Ethernet, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD, AC power adapter included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Rj45 Network Jack Splitter Kit (37049)
- ILC Replacement for Aemc 525832d00 Battery (525832D00 BATTERY AEMC)
- ZORO SELECT Battery, Sealed Lead Acid, 3.3Ah, Faston (5EFG0)
- MONOPRICE HDMI Cable, High Speed, Blue, 10ft., 28AWG (3959)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- SUPERMICRO Superserver 5016I-Mthf - Rack-Mountable - No Cpu - 0 Gb - (SYS-5016I-MTHF)
- TERRAMASTER 8Bay High Performance NAS (U8-423)
- TERRAMASTER 4Bay High Performance NAS (U4-423)
- Perle Systems Servers