Shop All Servers
Perle Systems
Iolan Stg4 Terminal Server
Mfr # 04031904
Zoro # G4408978
product price: $919.99
/ea
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.1"
- Depth 3.2"
- Width 4.4"
- Number of Network (RJ-45) Ports 1
- Management Port Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04031904
- Zoro # G4408978
- UPC # 734660319041
- Country of Origin Canada
- Category Servers
Dimensions
Height | 1.1" |
Depth | 3.2" |
Width | 4.4" |
Details
Number of Network (RJ-45) Ports | 1 |
Item | Terminal Server |
Management Port | Yes |
Network Standard | 10/100/1000Base-T |
Standard Memory | 512 MB |
Input Voltage | 24 V DC |
Media Type Supported | Twisted Pair |
Energy Star | Yes |
Number of Serial Ports | 4 |
Product Series | STS |
Network (RJ-45) | Yes |
Ethernet Technology | Gigabit Ethernet |
Form Factor | Desktop |
Processor Speed | 600 MHz |
Environmentally Friendly | Yes |
Serial Port | Yes |
Description
IOLAN STG4 Terminal Server: 4 x RJ45 connectors with RS232 interface, 10/100/1000 Ethernet, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD, AC power adapter included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATECHI Water Resistant Carrying Case For Laptops 13in, Space Gray (ST-LTB13)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre/Pst I Nst;Cvr-W (PAC526FCW)
- ROCSTOR Cable Usb-C To Usb-A - Usb Type-C Male (Y10C144-B1)
- MONOPRICE Cabernet Ultra Series Active High Speed HDMI Cable - 4K@60Hz HDR 18Gbp (12962)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- TERRAMASTER 4Bay Home Network Storage (F4-223)
- TERRAMASTER 8Bay High Performance NAS (U8-423)
- SUPERMICRO Superserver 5016I-Mthf - Rack-Mountable - No Cpu - 0 Gb - (SYS-5016I-MTHF)
- Perle Systems Servers