Shop All Servers
Perle Systems
Iolan Stg4 P Device Server
Mfr # 04031920
Zoro # G4419067
product price: $1,049.99
/ea
Free Shipping & Returns
$1,049.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.1"
- Width 4.4"
- Depth 3.2"
- Input Voltage 24 V DC
- Product Type Device Server
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04031920
- Zoro # G4419067
- UPC # 734660319201
- Country of Origin Canada
- Category Servers
Dimensions
Height | 1.1" |
Width | 4.4" |
Depth | 3.2" |
Details
Input Voltage | 24 V DC |
Product Type | Device Server |
Description
IOLAN STG4 P Device Server: 4 x RJ45 connectors with RS232 interface, 10/100/1000 Ethernet, 802.3af Power over Ethernet (PoE) compliant, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Schumacher Electric SCUPSJ 1812 Jump Starter Portable Power Battery (SCHUMACHER ELECTRIC-SCUPSJ 1812)
- ENERGIZER Precharged Recharg Battery, 9V, NiMh (NH22NBP)
- SONY Earbuds Headphones Black (MDRE9LP/BLK)
- MOTORMITE 4 In 1 Mobile Device Charger (84110)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- TERRAMASTER Server, 2 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 4 GB, 25 Gigabit Ethernet, iSCSI Support (F2-423)
- TERRAMASTER NAS Server, 4 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 4 GB, 25 GB Ethernet, iSCSI Support (F4-423)
- SYNOLOGY Disk Station Ds723+ - Nas Server (DS723+)
- Perle Systems Servers