Shop All Servers
Perle Systems
Iolan Sds8C Ldc Device Server
Mfr # 04032420
Zoro # G4408646
Free Shipping & Returns
$3,714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.8"
- Width 17.1"
- Depth 10.4"
- Serial Port Speeds 300bps to 230Kbps with customizable baud rate support
- Input Voltage 100-240v AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perle Systems
- MFR # 04032420
- Zoro # G4408646
- UPC # 734660324205
- Country of Origin Canada
- Category Servers
Dimensions
Height | 1.8" |
Width | 17.1" |
Depth | 10.4" |
Details
Serial Port Speeds | 300bps to 230Kbps with customizable baud rate support |
Input Voltage | 100-240v AC |
Interface Ports | Software selectable EIA232/422/485 on RJ45 |
Product Type | Terminal Server |
Description
IOLAN SDS8C LDC Utility Terminal Server: 8 x RJ45 serial ports, software selectable RS232/422/485 interface, Cisco Rj45 pinout, 24/48 VDC power, dual 10/100/1000Base-T Ethernet, 1U rack mount, Advanced Features for NERC-CIP compliance, Meets IEC 61850-3, IEEE 1613 electric power substation environmental standard. Certified for NEBS Level 3 for Telecommunications Facilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Y50-N18L-A3 Motorcycle Battery for BMW 800cc R80GS R80ST 1984 (Y50-N18L-A3269)
- ASSOCIATED Amp Replacement Battery Clamp, 500 (ASO6202)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Mojo Flyway Feeder 12 - 3PK (MAX3942370)
- GARRETT METAL DETECTORS Hand-Held Pinpointing Metal Detector (1166020)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- SYNOLOGY Disk Station - Nas Server (DS223)
- TERRAMASTER NAS Server, 12 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 8 GB, 25 GB Ethernet, iSCSI Support (T12-423)
- SYNOLOGY Rackstation Rs2423+ - Nas Server (RS2423+)
- Perle Systems Servers