Shop All Servers
Perle Systems
Iolan Sds8C Hv Device Server
Mfr # 04032400
Zoro # G4417770
Free Shipping & Returns
$4,999.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.8"
- Width 10.4"
- Depth 17.1"
- Input Voltage 100-240v AC
- Serial Port Speeds 300bps to 230Kbps with customizable baud rate support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perle Systems
- MFR # 04032400
- Zoro # G4417770
- UPC # 734660324007
- Country of Origin Canada
- Category Servers
Dimensions
Height | 1.8" |
Width | 10.4" |
Depth | 17.1" |
Details
Input Voltage | 100-240v AC |
Serial Port Speeds | 300bps to 230Kbps with customizable baud rate support |
Interface Ports | Software selectable EIA232/422/485 on RJ45 |
Product Type | Terminal Server |
Description
IOLAN SDS8C HV Electric Utility Terminal Server: 8 x RJ45 serial ports with software selectable RS232/422/485 interface, Cisco Rj45 pinout, dual 10/100/1000Base-T Ethernet, 1U rack mount, Universal High Voltage AC/DC power, Advanced Features for NERC-CIP compliance, Meets IEC 61850-3, IEEE 1613 electric power substation environmental standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML7-6 6V 7AH SLA Battery F1 Terminal Includes 6V Charger (ML7-6CHRGR2)
- BATTERY CLERK AJC® Panasonic LC-R0612P 6V 12Ah Sealed Lead Acid Battery (PANASONIC-LC-R0612P)
- TRENDNET 5Port Gigabit PoE Switch, TPETG50G (TPE-TG50g)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1620 (EB-CR1620)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- TERRAMASTER NAS Server, 4 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 4 GB, 25 GB Ethernet, iSCSI Support (F4-423)
- TERRAMASTER NAS Server, 6 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 4 GB, 25 GB Ethernet, iSCSI Support (T6-423)
- HPE Dl360R10 8Sff Nc Cto Chassis (P19766-B21)
- Perle Systems Servers