Shop All Servers
Perle Systems
Iolan Sds8C Device Servera
Mfr # 04031604
Zoro # G4407334
product price: $2,948.99
/ea
Free Shipping & Returns
$2,948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 43.4"
- Height 4.4"
- Depth 26.4"
- Serial Port Speeds 300bps to 230Kbps with customizable baud rate support
- Interface Ports Software selectable EIA232/422/485 on RJ45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04031604
- Zoro # G4407334
- UPC # 734660316040
- Country of Origin Canada
- Category Servers
Dimensions
Width | 43.4" |
Height | 4.4" |
Depth | 26.4" |
Details
Serial Port Speeds | 300bps to 230Kbps with customizable baud rate support |
Interface Ports | Software selectable EIA232/422/485 on RJ45 |
Input Voltage | 100-240v AC |
Product Type | Terminal Server |
Description
IOLAN SDS8C Secure Device Server: 8 x RJ45 connectors with software selectable RS232/422/485 interface, Cisco pinout, 1U rack mount, dual 10/100/1000Base-T Ethernet, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD. AC power adapter included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON Standard Horizon CLIP-22 Belt Clip f/HX210, 300, 400, 400IS & 890 (CLIP-22)
- ILC Replacement for Nikon Coolpix P80 (COOLPIX P80 NIKON)
- TP-LINK Ac1200 Wireless Mu-Mimo Gigabit Router (ARCHER A6)
- MIGHTY MAX BATTERY ML15-12 12V 15AH F2 Para Systems Minuteman Pro 700 Battery (ML15-12159)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- SYNOLOGY Rackstation Rs2423+ - Nas Server (RS2423+)
- TERRAMASTER NAS Server, 4 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 4 GB, 25 GB Ethernet, iSCSI Support (F4-423)
- TERRAMASTER NAS Server, 5 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 4 GB, USB 3010 GB Ethernet, iSCSI Support (F5-422)
- Perle Systems Servers