Shop All Servers
Perle Systems
Iolan Sds8 Device Server
Mfr # 04030314
Zoro # G4390674
Free Shipping & Returns
$2,610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.8"
- Width 17.1"
- Depth 10.4"
- Color Black
- Input Voltage 100-240v AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perle Systems
- MFR # 04030314
- Zoro # G4390674
- UPC # 734660303149
- Country of Origin Canada
- Category Servers
Dimensions
Height | 1.8" |
Width | 17.1" |
Depth | 10.4" |
Details
Color | Black |
Input Voltage | 100-240v AC |
Interface Ports | Software selectable EIA232/422/485 on RJ45 |
Serial Port Speeds | 300bps to 230Kbps with customizable baud rate support |
Product Type | Device Server |
Description
IOLAN SDS8 Secure Device Server: 8 x RJ45 connectors with software selectable EIA232/422/485 interface, 1U rack mount, 10/100/1000Base-T Ethernet, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD. AC power adapter included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Compatible for APC RBC55 Smart-UPS SU2200BX120 - 4 Pack (ML18-12MP4167337333)
- LINKSYS MAX-STREAM AC1900 MU-MIMO Gigabit Wi-Fi Router, 6 Ports, Dual-Band 2.4 GHz/5 GHz (EA7450)
- RAYOVAC BATTERY, AAA, ALKALINE (RAYALAAA8J)
- AUDIOVOX 25' Wht Handset Cord (TP282WR)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- TERRAMASTER Intel i3 Quad Core 8GB MemoryMax extend to 16GB 12Bay NAS Server for Enterprise (U12-322-9100)
- QNAP Sfp 10Gbe Twinaxial Direct Att, CAB-DAC50M-SFPP (CAB-DAC50M-SFPP)
- QNAP Ts-H3087Xu-Rp - Nas Server (TS-H3087XU-RP-E2378-64G-US)
- Perle Systems Servers