Shop All Servers
Perle Systems
Iolan Sds4 P Device Server
Mfr # 04030340
Zoro # G4393989
product price: $1,251.99
/ea
Free Shipping & Returns
$1,251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.1"
- Width 3.2"
- Depth 4.4"
- Serial Port Speeds 300bps to 230Kbps with customizable baud rate support
- Interface Ports Software selectable EIA232/422/485 on RJ45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04030340
- Zoro # G4393989
- UPC # 734660303408
- Country of Origin Canada
- Category Servers
Dimensions
Height | 1.1" |
Width | 3.2" |
Depth | 4.4" |
Details
Serial Port Speeds | 300bps to 230Kbps with customizable baud rate support |
Interface Ports | Software selectable EIA232/422/485 on RJ45 |
Input Voltage | 100-240v AC |
Product Type | Device Server |
Description
IOLAN SDS4 PoE Secure Device Server: 4 x RJ45 10 pin connector with software selectable RS232/422/485 interfaces, 802.3af Power over Ethernet (PoE) compliant, 10/100 Ethernet, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS DVR lock box with lock and fan (DVR-LB1)
- SPECO TECHNOLOGIES HDMI Cable, 15 ft. L, Blue, Dual SHLD (HDVL15)
- PEERLESS Full Motion TV Wall Mount, 22" to 40" Screen, 80 lb. Capacity (PA740)
- CTA DIGITAL Tablet Floor Stand, Silver, 26" L (PAD-SHFS)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- SYNOLOGY Disk Station - Nas Server (DS223)
- QNAP 12-Bay Turbonas 8 X 3.5 H (TVS-h1288X-W1250-16G-US)
- SYNOLOGY Disk Station - Nas Server (DS423)
- Perle Systems Servers