Shop All Servers
Perle Systems
Iolan Sds32C Ldc Device Server
Mfr # 04032520
Zoro # G4421824
product price: $5,460.99
/ea
Free Shipping & Returns
$5,460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.8"
- Depth 10.4"
- Width 17.1"
- Input Voltage 100-240v AC
- Serial Port Speeds 300bps to 230Kbps with customizable baud rate support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04032520
- Zoro # G4421824
- UPC # 734660325202
- Country of Origin Canada
- Category Servers
Dimensions
Height | 1.8" |
Depth | 10.4" |
Width | 17.1" |
Details
Input Voltage | 100-240v AC |
Serial Port Speeds | 300bps to 230Kbps with customizable baud rate support |
Interface Ports | Software selectable EIA232/422/485 on RJ45 |
Product Type | Terminal Server |
Description
IOLAN SDS32C LDC Utility Terminal Server: 32 x RJ45 serial ports, Software selectable RS232/422/485 interface, Cisco Rj45 pinout, 24/48 VDC power, dual 10/100/1000Base-T Ethernet, 1U rack mount, Advanced Features for NERC-CIP compliance, Meets IEC 61850-3, IEEE 1613 electric power substation environmental standard. Certified for NEBS Level 3 for Telecommunications Facilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARGUS Messenger Notebook Case, TCM004US (TCM004US)
- MIGHTY MAX BATTERY 12V 12A F2 Battery Replaces Yuasa NP12-12 NP 12-12 .25 terminal (ML12-12F2513)
- SICURIX Security Wrist Band, Tear-Resistant, 10"x3/4", 100/PK, GN PK (BAU85060)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, White, 10 W (SPC5P)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- TERRAMASTER NAS Server, 4 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 4 GB, 25 GB Ethernet, iSCSI Support (F4-423)
- TERRAMASTER NAS Server, 12 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 8 GB, 25 GB Ethernet, iSCSI Support (T12-423)
- SUPERMICRO Superserver F618H6-Ft+ - Rack-Mountable - No Cpu - 0 Gb - (SYS-F618H6-FT+)
- Perle Systems Servers